FESTO 30558 COMMON SUPPLY MANIFOLD PAL-1/8-8-B
PAL P manifold strip
See technical informationSee documentsReferences
Festo:PAL-1/8-8-B
Rubix:111A0211
Manufacturer :30558
EAN:4052568113803

Documents
Product details : FESTO 30558 COMMON SUPPLY MANIFOLD PAL-1/8-8-B
Common supply manifold PAL-1/8-8-B Assembly Position=Any, Max. number of valve Positions=8, Product weight=370 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x47x228 mm |
|---|---|
| Logistic Weight | 363 g |
| Type | p manifold strip for tiger 2000 |
Show UNSPSC/ECL@SS
£ 144.13 excl. VAT
/ Each
£ 172.96 incl. VAT
- Delivery usually within ( 8 ) days