FESTO 15864 MANIFOLD BLOCK PRS-1/4-5-B

PRS manifold block

See technical informationSee documents
References
Festo:PRS-1/4-5-B
Rubix:111A6133
Manufacturer :15864
EAN:4052568112844
PRS-1/4-5-B Manifold block
Technical specifications
Typemanifold block for tiger 2000
See all Specifications
Documents

Product details : FESTO 15864 MANIFOLD BLOCK PRS-1/4-5-B


Manifold block PRS-1/4-5-B Max. number of valve Positions=5, Product weight=1900 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8

Technical specifications


Attributes
Logistics dimensions (L x W x H)253x60x134 mm
Logistic Weight1637,3 g
Typemanifold block for tiger 2000
Show UNSPSC/ECL@SS
£ 216.73 excl. VAT
/ Each
£ 260.08 incl. VAT
  • Delivery usually within ( 8 ) days