Product details : FESTO 9190 COMMON SUPPLY MANIFOLD PAL-5-1/4-4
Common supply manifold PAL-5-1/4-4 Max. number of valve Positions=4, Product weight=480 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/8, Materials information for sub-base=Aluminium