FESTO 9191 COMMON SUPPLY MANIFOLD PAL-5-1/4-5


PAL P Manifold Strip

References
festo:PAL-5-1/4-5
rubix:112A9332
manufacturer :9191
ean:4052568065515
PAL-5-1/4-5 Common supply manifold
brand logo
Technical specifications
TypeP-Manifold Strip for Tiger Classic
See all Specifications

Product details : FESTO 9191 COMMON SUPPLY MANIFOLD PAL-5-1/4-5


Common supply manifold PAL-5-1/4-5 Max. number of valve Positions=5, Product weight=555 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/8, Materials information for sub-base=Aluminium

Technical specifications


Attributes
Logistics dimensions (L x W x H)186x32x68 mm
Logistic Weight352,2 g
TypeP-Manifold Strip for Tiger Classic
Show UNSPSC/ECL@SS
£ 79.97 excl. VAT
/ Each
£ 95.96 incl. VAT
  • Delivery usually within ( 6 ) days