FESTO 15634 BARBED HOSE FITTING N-3/8-P-9-MS


N-P Barbed Fitting

References
festo:N-3/8-P-9-MS
rubix:123A3872
manufacturer :15634
ean:4052568022037

Product details : FESTO 15634 BARBED HOSE FITTING N-3/8-P-9-MS


Barbed hose fitting N-3/8-P-9-MS Brass version Nominal size=7,6 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x30Ā mm
Logistic Weight25,2Ā g
TypeN-P
Show UNSPSC/ECL@SS
Ā£ 79.00 excl. VAT
/ 10 pieces
Ā£ 94.80 incl. VAT
  • Delivery usually within ( 11 ) days