Product details : FESTO 9192 COMMON SUPPLY MANIFOLD PAL-5-1/4-6
Common supply manifold PAL-5-1/4-6 Max. number of valve Positions=6, Product weight=630 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/8, Materials information for sub-base=Aluminium