FESTO 539292 ROTARY DISTRIBUTOR GF-1/2-1/4


GF Rotary distributor

References
festo:GF-1/2-1/4
rubix:119A7393
manufacturer :539292
ean:4052568177461
brand logo
brand logo
Technical specifications
TypeRotary distributor

Product details : FESTO 539292 ROTARY DISTRIBUTOR GF-1/2-1/4


rotary Distributor GF-1/2-1/4 Single rotary Distributor, 1 input - 4 outputs. Nominal size=15 mm, Assembly Position=Any, Operating pressure complete temperature range=-0,95 - 10 bar, Standard flow rate 1-2.1 (6->0)=4050 l/min, Standard flow rate 1-2.X open (6->0)=14130 l/min

Technical specifications


Attributes
TypeRotary distributor
Show UNSPSC/ECL@SS
£ 336.09 excl. VAT
/ Each
£ 403.31 incl. VAT
  • Delivery usually within ( 11 ) days