MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 32.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:15979-948-1418-82C48
Rubix:384A6544
EAN:5711074311477

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 32.5R
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | orange |
| Size | 82/48 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 285 g/m² |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
- Usually arrives within 14 working days
Size
82/48
