Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 38.5R
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 38.5R
Workwear trousers Mascot
References
mascot:
08679-154-01-82C54
rubix:
384A8993
ean:
5707209644923
Technical specifications
Colour
navy
Size
82c54
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 38.5R
Technical specifications
Attributes
Logistic Weight
720
g
Colour
navy
Size
82c54
Main material
polyester
Grammage
260
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.85
excl. VAT
/
Each
£
77.82
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 34.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 38.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 44.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 32.5S
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 31.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 40.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 33.5R
ORN 2500 CONDOR COMBAT TROUSER GRAPHITE 44T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 32.5S
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 27R
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 46"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 28R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 42.5R
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 30"" S"
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 29.5T