Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 197565 PARALLEL GRIPPER HGPM-12-EO-G6
FESTO 197565 PARALLEL GRIPPER HGPM-12-EO-G6
Parallel Gripper
References
festo:
HGPM-12-EO-G6
rubix:
114A5045
manufacturer :
197565
ean:
4052568160623
Technical specifications
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197565 PARALLEL GRIPPER HGPM-12-EO-G6
Parallel gripper HGPM-12-EO-G6 Micro, stroke compensation. Size=12, Stroke per gripper jaw=3 mm, Max. replacement accuracy=0,2 mm, Repetition accuracy, gripper=<= 0,05 mm, Number of gripper fingers=2
Technical specifications
Attributes
Logistic Weight
157,14Ā
g
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
12Ā
mm
Force
30Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
463.36
excl. VAT
/
Each
Ā£
556.03
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 1254054 PARALLEL GRIPPER DHPS-35-A-NC
SMC MKB32-30RZ ROTARY CLAMP CYLINDER
FESTO 1320818 BELLOW GRIPPER
SMC CDRQ2BS40TF-90C ROTARY ACTUATOR
SMC MKB50-10RZ ROTARY CLAMP CYLINDER
SMC MK2TB63TF-50R ROTARY CLAMP CYLINDER
SMC MKB20-10RZ ROTARY CLAMP CYLINDER
FESTO 1320761 BELLOW GRIPPER
SMC CRB2BS20-180SZ ROTARY ACTUATOR
FESTO 1320774 BELLOW GRIPPER
SMC MKB25-10RZ ROTARY CLAMP CYLINDER
SMC CDU32TF-70A AIR CYLINDER
SMC CDRQ2BW20TF-90 COMPACT ROTARY ACTUATOR
FESTO 567830 GRIPPER JAW BLANK
SMC CDU25-30A AIR CYLINDER