FESTO 525658 PARALLEL GRIPPER HGPP-10-A


Parallel Gripper

References
festo:HGPP-10-A
rubix:132A8539
manufacturer :525658
ean:4052568161811
HGPP-10-A Parallel gripper
brand logo
Technical specifications
Typeparallel gripper
Cylinder stroke2Ā mm
Cylinder diameter10Ā mm
See all Specifications

Product details : FESTO 525658 PARALLEL GRIPPER HGPP-10-A


Parallel gripper HGPP-10-A Precise, for Position sensing via hall effect sensor or inductive sensors. Size=10, Stroke per gripper jaw=2 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x60x100Ā mm
Logistic Weight294,4Ā g
Typeparallel gripper
Cylinder stroke2Ā mm
Cylinder diameter10Ā mm
Force80Ā N
Show UNSPSC/ECL@SS
Ā£ 745.08 excl. VAT
/ Each
Ā£ 894.10 incl. VAT
  • Delivery usually within ( 2 ) days