References
SMC:CDRB2BW10-90S
Rubix:108A4417

Documents
Product details : SMC CDRB2BW10-90S ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Type | rotary actuator |
| Cylinder stroke | 90 mm |
| Force | 10 N |
| Cylinder diameter | 10 mm |
| Body material | aluminium |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 152.57 excl. VAT
/ Each
£ 183.08 incl. VAT
- Delivery usually within ( 19 ) days