References
Festo:HGPT-50-A-B-G1
Rubix:391A2450
Manufacturer :560223
EAN:4052568206888

Documents
Product details : FESTO 560223 PARALLEL GRIPPER
parallel gripper HGPT-50-A-B-G1 sturdy, with gripping force retention when opening ...-G1. Size=50, Stroke per gripper jaw=12 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-50-A-B-G1 sturdy, with gripping force retention when opening ...-G1. Size=50, Stroke per gripper jaw=12 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 50 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,169.03 excl. VAT
/ Each
£ 1,402.84 incl. VAT
- Delivery usually within ( 6 ) days