References
SMC:MDHR2-15R
Rubix:114A8940
Manufacturer :MDHR2-15R
EAN:3618035936866

Documents
Product details : SMC MDHR2-15R AIR CHUCK
Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
•Rotary actuated air gripper
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
•Auto switch capable
Nominal Size: Ø15
Port Location: R (Body Side Direction)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
•Auto switch capable
Nominal Size: Ø15
Port Location: R (Body Side Direction)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 8 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 469.49 excl. VAT
/ Each
£ 563.39 incl. VAT
- Delivery usually within ( 4 ) days