FESTO 540873 THREE-POINT GRIPPER HGDT-63-A-G2


Three-Point Gripper

References
festo:HGDT-63-A-G2
rubix:114A5322
manufacturer :540873
ean:4052568179472
brand logo
brand logo
Technical specifications
Typethree-point gripper
See all Specifications

Product details : FESTO 540873 THREE-POINT GRIPPER HGDT-63-A-G2


three-point gripper HGDT-63-A-G2 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when closing...-G2. Size=63, Stroke per gripper jaw=10 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-63-A-G2 Sturdy, can be used as internal and external gripper, for position sensing. With gripping force retention when closing...-G2. Size=63, Stroke per gripper jaw=10 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
Typethree-point gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke63 mm
Show UNSPSC/ECL@SS
£ 1,518.20 excl. VAT
/ Each
£ 1,821.84 incl. VAT
  • Delivery usually within ( 16 ) days