SMC MHW2-32D AIR CHUCK


Angular Gripper

References
smc:MHW2-32D
rubix:114A8947
brand logo
brand logo
Technical specifications
Typeangular gripper
See all Specifications

Product details : SMC MHW2-32D AIR CHUCK


The MHW2 is ideal for applications where saving space is a necessity. In addition to its compact size, each one of the two fingers, synchronized by a rack and pinion, rotates back perpendicular to the gripper. In this position, the MHW2 will only require clearance for the body. While the fingers are retracted at a 180-degree angle, the gripper can be moved in an X-Y plane to the work.
Bore Size: 32mm
Thread Type: Rc (or M Thread for 20 & 25 Bore)
Finger Option: Flat Finger Mounting Style (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeangular gripper
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 754.27 excl. VAT
/ Each
£ 905.12 incl. VAT
  • Delivery usually within ( 4 ) days