FESTO 1132949 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPD-40-A-G1
rubix:391A2384
ean:4052568227142

Product details : FESTO 1132949 PARALLEL GRIPPER


The fully encapsulated gripper kinematics enable the gripper to be used in extremely harsh ambient conditions. The sturdy and precise kinematics provide maximum torque resistance and a long service life. The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground-in gripper jaws

Applications

Can be used as a double-acting and single-acting gripper;Compression spring for supplementing or retaining the gripping forces;Suitable for external and internal gripping

Technical specifications


Attributes
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 1,414.03 excl. VAT
/ Each
£ 1,696.84 incl. VAT
  • Usually arrives within 14 working days