Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic gripper
FESTO 1310183 ANGLE GRIPPER
FESTO 1310183 ANGLE GRIPPER
Angle Gripper
References
festo:
DHWS-32-A-NC
rubix:
390A7803
manufacturer :
1310183
ean:
4052568229719
Technical specifications
Type
Angle Gripper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1310183 ANGLE GRIPPER
angle gripper DHWS-32-A-NC Size=32, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=40 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,04 mm
Technical specifications
Attributes
Type
Angle Gripper
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
583.80
excl. VAT
/
Each
£
700.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MHSJ3-16D AIR GRIPPER WITH DUST COVER
SMC MHK2-25DS AIR CHUCK
SMC MHS2-20D AIR CHUCK
SMC MHSH3-32DA
FESTO 8116738 PARALLEL GRIPPER
FESTO 560195 PARALLEL GRIPPER
SMC MHZA2-6S PARALLEL AIR GRIPPER
SMC MHF2-8DR LOW PROFILE AIR GRIPPER
SMC MHKL2-12D1F PARALLEL AIR GRIPPER
SMC MHZJ2-20SS AIR GRIPPER
SMC MHSL3-80D
SMC MHZJ2-40DS-X6100 AIR GRIPPER
FESTO 8116845 PARALLEL GRIPPER
SMC MHS4-32D AIR CHUCK
FESTO 560181 THREE-POINT GRIPPER