References
Festo:DHEB-63-E-U-E-P
Rubix:390A7618
EAN:4052568230616

Documents
Product details : FESTO 1320841 BELLOW GRIPPER
When the supply port is pressurised, an internal piston is moved. The mechanism transfers the movement of the piston to the bellows, causing them to expand outwards. The increase in the bellows diameter enables the bellows to grasp loads grasp loads from the inside. When the gripper is exhausted, the resetting force of the bellows pushes the piston back into its initial position
Strengths
Single-acting internal gripper
Optionally with internal through hole|Choice of two directions of bellows movement and Upwards;Downwards
Choice of two supply port variants:At the side and At the rear
Optionally with internal through hole|Choice of two directions of bellows movement and Upwards;Downwards
Choice of two supply port variants:At the side and At the rear
Technical specifications
Attributes
| Type | festo 1320841 bellow gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 465.74 excl. VAT
/ Each
£ 558.89 incl. VAT
- Delivery usually within ( 11 ) days