References
Festo:DHPC-10-A-NC-S
Rubix:390A7634
Manufacturer :8116765
EAN:4052568554194

Technical specifications
| Type | double-acting, parallel gripping, spring action: closing (nc) |
|---|---|
| Cylinder stroke | 2 mm |
Product details : FESTO 8116765 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | double-acting, parallel gripping, spring action: closing (nc) |
|---|---|
| Cylinder stroke | 2 mm |
| Min. temperature | 60 °C |
| Max. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 253.00 excl. VAT
/ Each
£ 303.60 incl. VAT
- Delivery usually within ( 2 ) days