References
Festo:DHPC-40-A-NO-S
Rubix:390A7692
Manufacturer :8116900
EAN:4052568564704

Product details : FESTO 8116900 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m5 |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 623.43 excl. VAT
/ Each
£ 748.12 incl. VAT
- Delivery usually within ( 26 ) days