References
SMC:MHSJ3-63D
Rubix:114A8665

Documents
Product details : SMC MHSJ3-63D AIR GRIPPER WITH COVER
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger gripper-with dust cover
•Bore sizes 16mm to 80mm available
•Double acting
•Auto switch capable
Bore Size: 63mm
Port Thread: Bore 16-63
Bore 80: Rc
Dust Cover: Chloroprene Rubber
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)
•Bore sizes 16mm to 80mm available
•Double acting
•Auto switch capable
Bore Size: 63mm
Port Thread: Bore 16-63
Bore 80: Rc
Dust Cover: Chloroprene Rubber
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 32 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 961.65 excl. VAT
/ Each
£ 1,153.98 incl. VAT
- Delivery usually within ( 4 ) days