FESTO 3361493 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPL-63-100-A-B
rubix:391A2405
manufacturer :3361493
ean:4052568269302
brand logo
brand logo
Technical specifications
TypeParallel Gripper
See all Specifications

Product details : FESTO 3361493 PARALLEL GRIPPER


parallel gripper HGPL-63-100-A-B Size=63, Stroke per gripper jaw=100 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
parallel gripper HGPL-63-100-A-B Size=63, Stroke per gripper jaw=100 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm

Technical specifications


Attributes
TypeParallel Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke63 mm
Show UNSPSC/ECL@SS
£ 4,719.58 excl. VAT
/ Each
£ 5,663.50 incl. VAT
  • Usually arrives within 14 working days