FESTO 1132959 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPD-80-A-G2
rubix:391A2392
manufacturer :1132959
ean:4052568227241
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 1132959 PARALLEL GRIPPER


parallel gripper HGPD-80-A-G2 With gripping force backup when closing...-G2. Size=80, Stroke per gripper jaw=20 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPD-80-A-G2 With gripping force backup when closing...-G2. Size=80, Stroke per gripper jaw=20 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 2,889.27 excl. VAT
/ Each
£ 3,467.12 incl. VAT
  • Usually arrives within 14 working days