Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858857 LONG MALE 90 ELBOW 6-G3/8IN
MECALINE 858857 LONG MALE 90 ELBOW 6-G3/8IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858857
rubix:
216A1654
ean:
3660338139277
Technical specifications
Material
Polymer Body
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858857 LONG MALE 90 ELBOW 6-G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G3/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.48
excl. VAT
/
Each
£
4.18
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC KQ2E06-G02N ONE-TOUCH FITTING
SMC KQL08-01 FITTING
SMC KQ2L06-03GS1 STAINLESS STEEL FITTINGS
NORGREN C00220800 PFITC 8MM STEM UNION CONN
SMC KQB2H06-00 ONE-TOUCH FITTING
SMC KQB2S06-G02 ONE-TOUCH FITTING
FESTO 130751 PUSH-IN L-FITTING QSLV-1/8-8-50
SMC KQ2K06-01AP ONE-TOUCH FITTING
NORGREN C01681038 PFITC 10MM-R3/8 SWIVEL S-TEE
SMC KGS08-02 FITTING
SMC KQ2W06-01AS1 ONE-TOUCH FITTING
SMC KQ2L16-99A-X35 ONE-TOUCH FITTING
SMC KQ2H12-03A ONE-TOUCH FITTING
SMC LQ1T21
FESTO 186283 PUSH-IN FITTING, ROTATABLE QSR-G3/8-12