References
Festo:QSLV-1/8-8-50
Rubix:124A9839
Manufacturer :130751
EAN:4052568024727

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 130751 PUSH-IN L-FITTING QSLV-1/8-8-50
Push-in L-fitting QSLV-1/8-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x90 mm |
|---|---|
| Logistic Weight | 23,2 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 134.50 excl. VAT
/ 50 pieces
£ 161.40 incl. VAT
- Delivery usually within ( 2 ) days