References
Festo:SNCB-50
Rubix:117A9703
Manufacturer :174392
EAN:4052568014025

Documents
Product details : FESTO 174392 SWIVEL FLANGE SNCB-50
Swivel flange SNCB-50 Size=50, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x57x68 mm |
|---|---|
| Logistic Weight | 226,2 g |
| Type | swivel flange |
| Connection 1 | 50 mm |
Show UNSPSC/ECL@SS
£ 26.64 excl. VAT
/ Each
£ 31.97 incl. VAT
- In stock: Next day delivery