MASCOT 10010 DAYTON PARKA JACKET BLACK M


Parka Dayton Black

References
mascot:10010-194-09-M
rubix:379A1525
ean:5707209840240
Parka Dayton 10010-194-09 / M
brand logo
Technical specifications
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 10010 DAYTON PARKA JACKET BLACK M


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Pile lining can zip out. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight2040 g
Sizem
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 154.33 excl. VAT
/ Each
£ 185.20 incl. VAT
  • Usually arrives within 14 working days