MASCOT 10010 DAYTON PARKA JACKET DANTH 2XL


Parka Dayton dark anthracite

References
mascot:10010-194-18-2XL
rubix:379A1529
ean:5707209840486
Parka Dayton 10010-194-18 / 2XL
brand logo
Technical specifications
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10010 DAYTON PARKA JACKET DANTH 2XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Pile lining can zip out. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight2280 g
Size2xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 154.33 excl. VAT
/ Each
£ 185.20 incl. VAT
  • Usually arrives within 14 working days