MASCOT 10010 DAYTON PARKA JACKET BLACK 4XL


Parka Dayton Black

References
mascot:10010-194-09-4XL
rubix:379A1523
ean:5707209840202
Parka Dayton 10010-194-09 / 4XL
brand logo
Technical specifications
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10010 DAYTON PARKA JACKET BLACK 4XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Pile lining can zip out. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight2500 g
Size4xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 232.02 excl. VAT
/ Each
£ 278.42 incl. VAT
  • Usually arrives within 14 working days