GISS 855237 PARKA G RIPSTOP 4IN1 BLUE/GREY LARGE

Parka g ripstop 4 in 1 (parka + wind jacket + polar jacket + polar vest)

See technical informationSee documents

References

GISS:855237
Rubix:216A6687
EAN:3660338106897
PARKA G RIPSTOP 4 IN 1 (Parka + Wind cheater+ Polar Jacket + Polar Vest) Size L
brand logo
brand logo

Technical specifications

Colournavy
Sizel
Main materialpolyester
See all Specifications

Documents

Product details : GISS 855237 PARKA G RIPSTOP 4IN1 BLUE/GREY LARGE


Parka 100% polyester Ripstop waterproof PVC coated, waterproofed seams. Reflective stripe marking the yoke up to the wrist. One way zipper with Hook & Loop flap. Straight collar with integrated hood. Padded hood. Opening at lower back to facilitate marking. 6 pockets including 1 inner cell phone pocket and 1 inside wallet holder pocket with Hook & Loop closing flaps.\n.
INNER REMOVABLE POLAR: 100 % polyamide polar. Removable sleeves.\n.
2 zip fastened hand-rest pockets. Standard: EN14058:2004
brand logo
brand logo

Technical specifications


Attributes
Colournavy
Sizel
Main materialpolyester
Secondary colourgrey
Material100 % pongee polyester, leak-proof pvc coating
£ 72.43 excl. VAT
/ Each
£ 86.92 incl. VAT
  • Usually arrives within 14 working days

Size