GISS 845134 PARKA G-RIPSTOP SIZE XL

Parka g-ripstop

See technical informationSee documents
References
GISS:845134
Rubix:216A6697
EAN:3660338074899
Parka G-RIPSTOP Size XL
brand logo
Technical specifications
Colournavy
Sizexl
Main materialpolyester
See all Specifications
Documents

Product details : GISS 845134 PARKA G-RIPSTOP SIZE XL


Two colour parka Navy and Gray 100% polyester Ripstop PVC waterproof coating, waterproof seems, reflective stripes. Inner lining in polar and quilted polyamide. One way zipper with Hook & Loop flap.\n.
Hood in collar with tightening by cord. Quilted lined sleeves terminated by adjustable cuffs by Hook & Loop straps\n.
Tightening of waist and bottom with tightening elastic and cord-locks. 7 pockets including 1 internal. Waterproof parka ensuring great strength and a good protection against stains. Opening flap at the bottom of the parka facilitating printing. EN 14058

Strengths

Waterproof parka guaranteeing great solidity and good protection against staining. Opening flap at the bottom of the parka facilitating printing.
brand logo

Technical specifications


Attributes
Colournavy
Sizexl
Main materialpolyester
Secondary colourgrey
Material100 % pongee polyester, leak-proof pvc coating
Show UNSPSC/ECL@SS
£ 66.44 excl. VAT
/ Each
£ 79.73 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (2)