References
GISS:845133
Rubix:216A6694
EAN:3660338074882



Documents
Product details : GISS 845133 PARKA G-RIPSTOP SIZE L
Two colour parka Navy and Gray 100% polyester Ripstop PVC waterproof coating, waterproof seems, reflective stripes. Inner lining in polar and quilted polyamide. One way zipper with Hook & Loop flap.\n.
Hood in collar with tightening by cord. Quilted lined sleeves terminated by adjustable cuffs by Hook & Loop straps\n.
Tightening of waist and bottom with tightening elastic and cord-locks. 7 pockets including 1 internal. Waterproof parka ensuring great strength and a good protection against stains. Opening flap at the bottom of the parka facilitating printing. EN 14058
Hood in collar with tightening by cord. Quilted lined sleeves terminated by adjustable cuffs by Hook & Loop straps\n.
Tightening of waist and bottom with tightening elastic and cord-locks. 7 pockets including 1 internal. Waterproof parka ensuring great strength and a good protection against stains. Opening flap at the bottom of the parka facilitating printing. EN 14058
Strengths
Waterproof parka guaranteeing great solidity and good protection against staining. Opening flap at the bottom of the parka facilitating printing.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100 % pongee polyester, leak-proof pvc coating |
Show UNSPSC/ECL@SS
£ 52.72 excl. VAT
/ Each
£ 63.26 incl. VAT
- Usually arrives within 14 working days
