HELLYHAN 71362_990-M BIFROST WINTER PARKA BLACK M

BIFRÖST VETRAR PARKA CAMO

See technical informationSee documents
References
Helly Hansen:71362_990-M
Rubix:235A6777
Manufacturer :71362_990-M
EAN:7040056070292
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester
See all Specifications
Documents

Product details : HELLYHAN 71362_990-M BIFROST WINTER PARKA BLACK M


The Bifrost Winter Parka was designed & tested alongside polar scientists to keep you warm on the job, even in the coldest environments. With Helly Tech® Performancewaterproofness, sustainable blowable insulation & our proprietary H2Flow™ Technology, we ensure optimal body temperature & comfort for long days inthe elements. The multi-pocket solution has a dedicated space for your phone with Life Pocket™ insulation, ensuring cold temperature doesn’t drain your battery.Additional pockets for your tablet & power bank feature external zippers, allowing you to maintain your body heat while accessing the tools you need. The parka isfully adjustable to create an optimal fit, including a detachable hood & faux fur, adjustable cuffs & even an adjustable collar.

Technical specifications


Attributes
Colourblack
Sizem
Main materialpolyester
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 344.75 excl. VAT
/ Each
£ 413.70 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (13)