GISS 855239 PARKA G RIPSTOP 4IN1 BLUE/GREY XXL
Parka g ripstop 4 in 1 (parka + wind jacket + polar jacket + polar vest)
See technical informationSee documentsReferences
GISS:855239
Rubix:216A6691
EAN:3660338106910



Documents
Product details : GISS 855239 PARKA G RIPSTOP 4IN1 BLUE/GREY XXL
Parka 100% polyester Ripstop waterproof PVC coated, waterproofed seams. Reflective stripe marking the yoke up to the wrist. One way zipper with Hook & Loop flap. Straight collar with integrated hood. Padded hood. Opening at lower back to facilitate marking. 6 pockets including 1 inner cell phone pocket and 1 inside wallet holder pocket with Hook & Loop closing flaps.\n.
INNER REMOVABLE POLAR: 100 % polyamide polar. Removable sleeves.\n.
2 zip fastened hand-rest pockets. Standard: EN14058:2004
INNER REMOVABLE POLAR: 100 % polyamide polar. Removable sleeves.\n.
2 zip fastened hand-rest pockets. Standard: EN14058:2004
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100 % pongee polyester, leak-proof pvc coating |
Show UNSPSC/ECL@SS
£ 75.33 excl. VAT
/ Each
£ 90.40 incl. VAT
- Usually arrives within 14 working days
