References
Mascot:00510-620-01-L
Rubix:379A1548
EAN:5708628101042

Product details : MASCOT 00510 QUEBEC PARKA JACKET NAVY L
BEARNYLON® is a water-repellent and extremely durable material. Detachable lined hood with adjustable elastic drawstring. Adjustable waist band. D-ring for keys or ID cards. Sleeve pockets with zip.
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Colour | navy |
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 112.87 excl. VAT
/ Each
£ 135.44 incl. VAT
- Usually arrives within 14 working days
