MASCOT 00510 QUEBEC PARKA JACKET NAVY 4XL


Parka Quebec navy

References
mascot:00510-620-01-4XL
rubix:379A1547
ean:5708628012010
Parka Quebec 00510-620-01 / 4XL
brand logo
Technical specifications
ColourNavy
Size4XL
Main materialCotton
See all Specifications

Product details : MASCOT 00510 QUEBEC PARKA JACKET NAVY 4XL


BEARNYLON® is a water-repellent and extremely durable material. Detachable lined hood with adjustable elastic drawstring. Adjustable waist band. D-ring for keys or ID cards. Sleeve pockets with zip.

Technical specifications


Attributes
Logistic Weight1660 g
ColourNavy
Size4XL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 162.20 excl. VAT
/ Each
£ 194.64 incl. VAT
  • Usually arrives within 14 working days