PORTWEST S773 BIZFLAME RAIN HV FR WINTER BOMBER JACKET YELLOW L
Parka
See technical informationSee documentsReferences
Portwest:S773YERL
Rubix:80986482
EAN:5036108207077



Documents
Product details : PORTWEST S773 BIZFLAME RAIN HV FR WINTER BOMBER JACKET YELLOW L
This fully waterproof bomber jacket offers multi-norm protection in hazardous conditions. Features include chemical resistance and a detachable hood.
Strengths
•Flame resistant treated waterproof fabric prevents water penetration
Anti-static
Internal chest pocket
Ribbed cuffs for added comfort
Fully lined and padded to trap the heat and increase warmth
Premium sew on flame resistant reflective tape
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Taped seams to provide additional protection
4 pockets for ample storage
Phone pocket
Two-way zip for quick and easy access
Concealed detachable hood
Radio loop for easy clipping of a radio
Print access for corporate branding
Side elastic waist for ultimate wearer comfort
CE certified
CE-CAT III
Anti-static
Internal chest pocket
Ribbed cuffs for added comfort
Fully lined and padded to trap the heat and increase warmth
Premium sew on flame resistant reflective tape
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Taped seams to provide additional protection
4 pockets for ample storage
Phone pocket
Two-way zip for quick and easy access
Concealed detachable hood
Radio loop for easy clipping of a radio
Print access for corporate branding
Side elastic waist for ultimate wearer comfort
CE certified
CE-CAT III
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Material | 98% polyester, 2% carbon fiber, breathable pu coated (shell fabric) |
Show UNSPSC/ECL@SS
£ 87.84 excl. VAT
/ Each
£ 105.41 incl. VAT
- In stock: Next day delivery