GISS 867633 G-VISION 3 JACKET 2 IN 1 HIGH VIZ S/SHELL YELLOWSZ XXXL
Hv softshell jacket g-vision 3
See technical informationSee documentsReferences
GISS:867633
Rubix:216A6586
EAN:3660338215896

Documents
Product details : GISS 867633 G-VISION 3 JACKET 2 IN 1 HIGH VIZ S/SHELL YELLOWSZ XXXL
Softshell jacket. Set-in sleeves.\n.
Interior: grey polar 100% polyester.\n.
Central zip fastening simple slide cursor reversible under flap.\n.
Black officer belt loop bias collar.\n.
Black lower sleeves corded piping, with self-gripping tightening flap.\n.
Neck and wrist Hook & Loop straps for fastening to the parka/rain jacket G Vision 2.\n.
Bottom of the jacket lined with black bias. Fabric:\n.
Softshell fabric stretch, polar interior. Weight: +/- 310 g/m².\n.
Retro-reflective fabric:\n.
ISO 20471 certified retro-reflective microbeads fabric 25 washing cycles at 40°C (according to ISO 6330 4N). EN ISO 20471
Interior: grey polar 100% polyester.\n.
Central zip fastening simple slide cursor reversible under flap.\n.
Black officer belt loop bias collar.\n.
Black lower sleeves corded piping, with self-gripping tightening flap.\n.
Neck and wrist Hook & Loop straps for fastening to the parka/rain jacket G Vision 2.\n.
Bottom of the jacket lined with black bias. Fabric:\n.
Softshell fabric stretch, polar interior. Weight: +/- 310 g/m².\n.
Retro-reflective fabric:\n.
ISO 20471 certified retro-reflective microbeads fabric 25 washing cycles at 40°C (according to ISO 6330 4N). EN ISO 20471
Strengths
Adaptable to parkas and rain jacket G-VISION 2
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 310 g/m² |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 60.67 excl. VAT
/ Each
£ 72.80 incl. VAT
- Usually arrives within 14 working days
