PARKER KH28LCFX TWO-WAY BALL VALVE


Parker 2-way ball valves

References
parker hannifin:KH28LCFX
rubix:389A6745

Product details : PARKER KH28LCFX TWO-WAY BALL VALVE


2/2-way ball valves interrupt or facilitate the medium flow. These valves, available worldwide, can be optionally equipped with a locking device to avoid unauthorized opening and shut-off; they support the safety of the entire system. Ball valves with a detent position or fastening bore are also part of the programme.

Markets:
• Agriculture
• Mobile hydraulics
• Air & Gas Compressors
• Offshore and Shipbuilding
• Construction Machinery
• Railway Industry
• Trucks
• Natural Gas

Applications:
• Suitable for general hydraulic applications.

Features/ Benefits:
• Excellent sealing and easy operation extend the safety of the entire hydraulic system, of which the 3/3-way ball valves form a part.

• 2/2-way ball valves guarantee the safety of the whole hydraulic unit because of their consistent quality.

• 2/2-way ball valves are available in steel and stainless steel; there is a broad range of seals e.g. NBR and POM. This variety of material helps to meet customer requirements perfectly.

• The surface offers very high corrosion protection, which of course extends the life-cycle of the product.
Actuation Type: Manual
Body Material: Steel
Configuration: 2-way ball valve
Connection Size: 28
Connection Type: EO 24° cone end
Division: High Pressure Connectors Europe Division
Function: 2-way
Handle Type: Ball valve
Maximum Flow Rate: n/a
Maximum Operating Pressure: 420
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -10, 14
Mounting Type: Screw
Operation Type: Manual
Orifice Size: 25
Orifice Size: DN 25
Product Type: Valves
Seal Material: NBR
Seat Material: POM
Series: Light
Shape: Straight 2-way

Technical specifications


Attributes
Service pressure420 bar
Profilelight
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days