References
Festo:QH-1
Rubix:138A1488
Manufacturer :9545
EAN:4052568065614

Documents
Product details : FESTO 9545 BALL VALVE QH-1
Ball valve QH-1 with hand lever. Valve function=2/2 bistable, Pneumatic Connection, port 1=G1, Pneumatic Connection, port 2=G1, Type of actuation=manual, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 874 g |
|---|---|
| Diameter (inch) | 1 '' |
| Service pressure | 30 bar |
| Profile | g (bspp) female cylindrical thread on both sides (g1 connection), iso 228-1 compliant |
Show UNSPSC/ECL@SS
£ 51.15 excl. VAT
/ Each
£ 61.38 incl. VAT
- Delivery usually within ( 6 ) days