FESTO 553110 SOLENOID VALVE VMPA1-M1H-KU-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA1-M1H-KU-PI
Rubix:107A6907
Manufacturer :553110
EAN:4052568195373

Documents
Product details : FESTO 553110 SOLENOID VALVE VMPA1-M1H-KU-PI
Solenoid valve VMPA1-M1H-KU-PI Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=160 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 49,8 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 160 l/min |
Show UNSPSC/ECL@SS
£ 96.84 excl. VAT
/ Each
£ 116.21 incl. VAT
- Delivery usually within ( 2 ) days