PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 80 |
Belt width | 90 mm |
Profile | 14M |
---|---|
Number of teeth | 80 |
Belt width | 90 mm |
Taper bush | 4030 |
Material | Cast Iron |
Type | 9W |
Pitch diameter | 356.51 mm |
Outer diameter | 353.71 mm |
Total width | 76 mm |
Hub diameter | 215 mm |
In stock: Next day delivery