HTD Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 72 |
Belt width | 20 mm |
Profile | 8M |
---|---|
Number of teeth | 72 |
Belt width | 20 mm |
Taper bush | 2012 |
Material | STEEL |
Type | 8WF |
Pitch diameter | 183.35 mm |
Outer diameter | 183.35 mm |
Outside diameter incl. flanges | 192 mm |
Total width | 32 mm |
Hub diameter | 110 mm |
In stock: Next day delivery