HTD Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 90 |
Belt width | 55 mm |
Profile | 14M |
---|---|
Number of teeth | 90 |
Belt width | 55 mm |
Taper bush | 3020 |
Material | Cast Iron |
Type | 9A |
Pitch diameter | 401.07 mm |
Outer diameter | 398.28 mm |
Total width | 51 mm |
Hub diameter | 170 mm |
Usually arrives within 14 working days