PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 80 |
Belt width | 21 mm |
Profile | 8M |
---|---|
Number of teeth | 80 |
Belt width | 21 mm |
Taper bush | 2517 |
Material | Cast Iron |
Type | 8 |
Pitch diameter | 203.72 mm |
Outer diameter | 202.12 mm |
Total width | 45 mm |
Hub diameter | 124 mm |
Usually arrives within 14 working days