PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 30 |
Belt width | 36 mm |
Profile | 8M |
---|---|
Number of teeth | 30 |
Belt width | 36 mm |
Taper bush | 1610 |
Material | STEEL |
Type | 3F |
Pitch diameter | 76.39 mm |
Outer diameter | 74.79 mm |
Outside diameter incl. flanges | 83 mm |
Total width | 45 mm |
In stock: Next day delivery