PEN External calibrated hose
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 50 m |
Logistics dimensions (L x W x H) | 360x360x135 mm |
---|---|
Logistic Weight | 43 g |
Inner diameter | 7 mm |
Outer diameter | 10 mm |
Reel length | 50 m |
Colour | Natural |
Bend radius | 23.5 mm |
Material | PE |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Min. temperature | -30 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days