SMC TRBU0805BU-20 F R DOUBLE LAYER POLYURETHANE TUBING

Flame Resist Tubing

See technical information

References

SMC:TRBU0805BU-20
Rubix:115A3681
Manufacturer :VCHR40-10G
EAN:3618036618600
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter8 mm
Colourblue
See all Specifications

Product details : SMC TRBU0805BU-20 F R DOUBLE LAYER POLYURETHANE TUBING


Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).

Size: 0805
Color: BU (Blue)
Roll Length: 20

Technical specifications


Attributes
Logistic Weight1601 g
Inner diameter5 mm
Outer diameter8 mm
Colourblue
Materialpolyurethane (internal tubing);polyolefin (outer layer)
Reel length20 m
£ 104.04 excl. VAT
/ Each
£ 124.85 incl. VAT
  • Delivery usually within ( 4 ) days