MECALINE 846330 CALIBRATED TUBES POLYAMIDE 25MTR 8X2 6 RED
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846330
Rubix:216A1164
EAN:3660338081569

Documents
Product details : MECALINE 846330 CALIBRATED TUBES POLYAMIDE 25MTR 8X2 6 RED
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | red |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 35.71 excl. VAT
/ Each
£ 42.85 incl. VAT
- In stock: Next day delivery
